1/4 in. Roller Tension (Pack of 2)
1/4 in. Roller Tension (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on a variety of sliding screen doors
- 2-5/16 inch M-shaped tension spring
- 1 inch concave nylon roller
- Steel heat treated tension spring and nylon roller
- Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mill
- Diameter:
- 1/4
- Diameter - Outside:
- 1 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Tension
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 635148001437