1/4 in. Sch. 80 Galvanized A53A Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)
1/4 in. Sch. 80 Galvanized A53A Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 504-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/4
- Schedule Class:
- 40