This product requires certification to purchase.

1/4 in. Sch. 80 SS 304L A312 Pipe Seamless

1/4 in. Sch. 80 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP84LB
  • Item #3934652
  • Manufacturer Part #GSSP84LB
5 out of 5 Customer Rating

1/4 in. Sch. 80 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP84LB
  • Item #3934652
  • Manufacturer Part #GSSP84LB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1/4 in
Pipe Wall Type
Seamless
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No