1/4 in. Screen Corner Tension Spring 50-Pack
1/4 in. Screen Corner Tension Spring 50-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Heat treated steel construction
- Corner mounted design
- Pack of 50
- No tools required
- For use with aluminum screens
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Length:
- 2-3/4
- Material:
- Steel
- Package Quantity:
- Pack of 50
- UPC:
- 635148011221
- Width:
- 1/4
- Window Hardware Type:
- Tension Spring