This product requires certification to purchase.

1/4 in. Stainless Steel Tubing

1/4 in. Stainless Steel Tubing

  • Fast #
  • Part #IST6035A269B
  • Item #2031512
  • Manufacturer Part #IST6035A269B
5 out of 5 Customer Rating

1/4 in. Stainless Steel Tubing

  • Fast #
  • Part #IST6035A269B
  • Item #2031512
  • Manufacturer Part #IST6035A269B
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
1/4
Wall Thickness:
0.035 in