1/4 in. Steel Hex Cap
1/4 in. Steel Hex Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.3
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Coating:
- Galvanized, Zinc Plated
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap, Hex
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 082647086173