This product requires certification to purchase.

1/4 in. Threaded 1000# 316L Stainless Steel Half Coupling

1/4 in. Threaded 1000# 316L Stainless Steel Half Coupling

  • Fast #
  • Part #IS6BSTHC1MSP114B
  • Item #1314386
  • Manufacturer Part #611BH-04
5 out of 5 Customer Rating

1/4 in. Threaded 1000# 316L Stainless Steel Half Coupling

  • Fast #
  • Part #IS6BSTHC1MSP114B
  • Item #1314386
  • Manufacturer Part #611BH-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 600 Pallet: 20400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
1000#
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
671404039134