This product requires certification to purchase.

1/4 in. Threaded 150# 304 Stainless Steel Countersunk Plug

1/4 in. Threaded 150# 304 Stainless Steel Countersunk Plug

  • Fast #
  • Part #DS4BSTCSPSP114B
  • Item #291303
  • Manufacturer Part #DS4BSTCSPSP114B
3.7 out of 5 Customer Rating

1/4 in. Threaded 150# 304 Stainless Steel Countersunk Plug

  • Fast #
  • Part #DS4BSTCSPSP114B
  • Item #291303
  • Manufacturer Part #DS4BSTCSPSP114B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Plug
Head Style
Countersunk
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Domestic