This product requires certification to purchase.

1/4 in. Threaded 150# 304 Stainless Steel Coupling

1/4 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS4BSTHCSP114B
  • Item #79405
  • Manufacturer Part #DS4BSTHCSP114B
4.6 out of 5 Customer Rating

1/4 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS4BSTHCSP114B
  • Item #79405
  • Manufacturer Part #DS4BSTHCSP114B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Domestic