This product requires certification to purchase.

1/4 in. Threaded 150# Galvanized Malleable Iron Cross

1/4 in. Threaded 150# Galvanized Malleable Iron Cross

  • Fast #
  • Part #GCRB
  • Item #65189
  • Manufacturer Part #0311069405
5 out of 5 Customer Rating

1/4 in. Threaded 150# Galvanized Malleable Iron Cross

  • Fast #
  • Part #GCRB
  • Item #65189
  • Manufacturer Part #0311069405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 5310
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Size 4
1/4 in
Fitting Sizes
1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291363818