This product requires certification to purchase.

1/4 in. Threaded 150# Stainless Steel Weldolet

1/4 in. Threaded 150# Stainless Steel Weldolet

  • Fast #
  • Part #DS4TSWB
  • Item #7562056
  • Manufacturer Part #DS4TSWB
4.8 out of 5 Customer Rating

1/4 in. Threaded 150# Stainless Steel Weldolet

  • Fast #
  • Part #DS4TSWB
  • Item #7562056
  • Manufacturer Part #DS4TSWB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1/4 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
150#