1/4 in. Threaded 150# Stainless Steel Weldolet
1/4 in. Threaded 150# Stainless Steel Weldolet
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure Class:
- 150#