This product requires certification to purchase.

1/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

1/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TB
  • Item #201284
  • Manufacturer Part #0311515605
5 out of 5 Customer Rating

1/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TB
  • Item #201284
  • Manufacturer Part #0311515605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 5310
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Pressure Class
300#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291032097