1/4 in. Tube 316L Stainless Steel Union Tee
1/4 in. Tube 316L Stainless Steel Union Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
- Manufactured to withstand the persistent demands for high-performance tube fittings
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Union
- Material:
- Stainless Steel
- Material Type:
- 316