This product requires certification to purchase.

1/4 in. Welded Schedule 40 Stainless Steel Pipe

1/4 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44LB
  • Item #79178
  • Manufacturer Part #DSP44LB
5 out of 5 Customer Rating

1/4 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44LB
  • Item #79178
  • Manufacturer Part #DSP44LB
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 21 Bundle: 21 Lift: 504
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 5
  • ASTM Spec: ASTM A-312
  • Domestic
  • Length: SRL
  • Requires Certification

Specifications

ASTM:
ASTM A-312
Application:
Fire Protection
Coating:
Plain, Stainless
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
1/4 in
Schedule Class:
40
UL Listed:
No