1/4 in. x 20 ft. Type L Hard Copper Tube
1/4 in. x 20 ft. Type L Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 500 Lift: 12000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Nominal hard Type L standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-306, ASTM B-819, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 20 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- UPC:
- 685768236566
- Wall Thickness:
- 0.03 in