1/4 in. x 3/8 in. x 1/2 in. 30 ft. Line Set
1/4 in. x 3/8 in. x 1/2 in. 30 ft. Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black
Specifications
- Color Finish Name:
- Black
- Insulated:
- Yes
- Insulation Thickness:
- 1/2 in
- Length:
- 30 ft
- Liquid Line (OD):
- 1/4 in
- Suction Line (OD):
- 3/8 in