This product requires certification to purchase.

1/4 in. x 60 ft. Type K Soft Copper Tube

1/4 in. x 60 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTB60
  • Item #7872
  • Manufacturer Part #KS02060
3.7 out of 5 Customer Rating

1/4 in. x 60 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTB60
  • Item #7872
  • Manufacturer Part #KS02060
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 60 Case: 60 Pallet: 8400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-88, B306, B819
Application:
Plumbing, Mechanical, DWV, Potable Water
Coating:
Copper
Copper Tubing Temper:
Soft
Diameter - Outside:
3/8 in
FM Approved:
No
Length:
60 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/4 in
Wall Thickness:
0.035 in