This product requires certification to purchase.

1/4 in. x 60 ft. Type L Soft Copper Tube

1/4 in. x 60 ft. Type L Soft Copper Tube

  • Fast #
  • Part #LSOFTB60
  • Item #6561
  • Manufacturer Part #01011
3.1 out of 5 Customer Rating

1/4 in. x 60 ft. Type L Soft Copper Tube

  • Fast #
  • Part #LSOFTB60
  • Item #6561
  • Manufacturer Part #01011
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 60 Case: 60 Pallet: 8400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 60 – for example, 60, 120, 180, and so on.
Order in multiples of 60
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Details

  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • ASTM B-88
  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-88, ASTM B306, ASTM B-819
Application:
Residential
Copper Tubing Temper:
Soft
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Length:
60 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/4 in
UPC:
685768236559
Wall Thickness:
0.04 in