1/4 MAG NUT Driver Cushion GRIP 18 Shank
1/4 MAG NUT Driver Cushion GRIP 18 Shank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass-through, even on long bolts
Specifications
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Red
- Height:
- 1
- Material:
- Steel
- Type:
- K61814M
- UPC:
- 092644651410
- Weight:
- 0.34
- Width:
- 2-63/100