This product requires certification to purchase.

1/4 x 0.049 in. 304L Stainless Steel Seamless Tubing

1/4 x 0.049 in. 304L Stainless Steel Seamless Tubing

  • Fast #
  • Part #IST4L049A213B
  • Item #3948605
  • Manufacturer Part #IST4L049A213B
5 out of 5 Customer Rating

1/4 x 0.049 in. 304L Stainless Steel Seamless Tubing

  • Fast #
  • Part #IST4L049A213B
  • Item #3948605
  • Manufacturer Part #IST4L049A213B
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213
FM Approved:
No
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
1/4 in
UL Listed:
No
Wall Thickness:
0.049 in