This product requires certification to purchase.

1/4 x 0.049 in. Stainless Steel Tubing

1/4 x 0.049 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6L049A213B
  • Item #7563351
  • Manufacturer Part #DST6L049A213B
3.7 out of 5 Customer Rating

1/4 x 0.049 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6L049A213B
  • Item #7563351
  • Manufacturer Part #DST6L049A213B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213
FM Approved:
No
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1/4 in
UL Listed:
No
Wall Thickness:
0.049 in