This product requires certification to purchase.

1/4 x 1/2 in. Copper Female Adapter

1/4 x 1/2 in. Copper Female Adapter

  • Fast #
  • Part #CFABD
  • Item #36801
  • Manufacturer Part #10030112
3.9 out of 5 Customer Rating

1/4 x 1/2 in. Copper Female Adapter

  • Fast #
  • Part #CFABD
  • Item #36801
  • Manufacturer Part #10030112
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • A revolutionary product for dynamic results
  • A perfect fit
  • Heat free, worry free
  • Less hassle, less time
  • Fewer accessories
  • No mess, no waiting
  • Optimal performance
  • Guaranteed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
FPT
End Connections
Female Sweat x FPT
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Female Adapter
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-280, ASTM B-88
FM Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
UL Listed
No
UPC
685768477808