This product requires certification to purchase.

1/4 x 1/2 x 40 in. Mini-Split Line Set

1/4 x 1/2 x 40 in. Mini-Split Line Set

  • Fast #
  • Part #LSMS141230T145
  • Item #3024583
  • Manufacturer Part #LSMS141230T145
4.2 out of 5 Customer Rating

1/4 x 1/2 x 40 in. Mini-Split Line Set

  • Fast #
  • Part #LSMS141230T145
  • Item #3024583
  • Manufacturer Part #LSMS141230T145
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully Assembled
  • Ready to install
  • Both lines insulated
  • Control wire included 2' longer at both ends
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Insulation Thickness:
3/8 in
Length:
40 in
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
1/2 in