1/4 X 1/4 Braided Comp 84 Ice Maker Supply
1/4 X 1/4 Braided Comp 84 Ice Maker Supply
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ice maker and filter supply
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 84 in