1/4 x 1/8 in. FNPT 3000# Forged Steel Coupling Reducer
1/4 x 1/8 in. FNPT 3000# Forged Steel Coupling Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 15000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed:
- No
- Material:
- Forged Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No