This product requires certification to purchase.

1/4 x 1/8 in. MNPT x FNPT 1000# and 3000# 316 Stainless Steel Reducing Barstock Hex Bushing

1/4 x 1/8 in. MNPT x FNPT 1000# and 3000# 316 Stainless Steel Reducing Barstock Hex Bushing

  • Fast #
  • Part #IS6BSTB1MSP114BA
  • Item #1314479
  • Manufacturer Part #614B-0402
5 out of 5 Customer Rating

1/4 x 1/8 in. MNPT x FNPT 1000# and 3000# 316 Stainless Steel Reducing Barstock Hex Bushing

  • Fast #
  • Part #IS6BSTB1MSP114BA
  • Item #1314479
  • Manufacturer Part #614B-0402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Pressure Class
1000#, 3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Barstock, Bushing, Hex, Reducing
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Origin
Global
UL Listed
No
UPC
671404040284