This product requires certification to purchase.

1/4 x 1/8 in. Reducing Black Carbon Steel Face Bushing

1/4 x 1/8 in. Reducing Black Carbon Steel Face Bushing

  • Fast #
  • Part #BSFBBA
  • Item #425423
  • Manufacturer Part #BB.025X013
5 out of 5 Customer Rating

1/4 x 1/8 in. Reducing Black Carbon Steel Face Bushing

  • Fast #
  • Part #BSFBBA
  • Item #425423
  • Manufacturer Part #BB.025X013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 3500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. Rohs compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.14
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002555