This product requires certification to purchase.

1/4 x 1-1/2 in. Hex Head Cap Screw (Pack of 100)

1/4 x 1-1/2 in. Hex Head Cap Screw (Pack of 100)

  • Fast #
  • Part #P09014
  • Item #7530419
  • Manufacturer Part #09014
5 out of 5 Customer Rating

1/4 x 1-1/2 in. Hex Head Cap Screw (Pack of 100)

  • Fast #
  • Part #P09014
  • Item #7530419
  • Manufacturer Part #09014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1/4 in
Length:
1-1/2 in
Package Quantity:
Pack of 100
Screw Head:
Hex Head
Thread Size:
20 mm
UPC:
705591090149