This product requires certification to purchase.

1/4 x 1-1/4 in. Copper Return Bend (Clean & Bagged)

1/4 x 1-1/4 in. Copper Return Bend (Clean & Bagged)

  • Fast #
  • Part #CBCRBBH
  • Item #440799
  • Manufacturer Part #9292050CB
3.2 out of 5 Customer Rating

1/4 x 1-1/4 in. Copper Return Bend (Clean & Bagged)

  • Fast #
  • Part #CBCRBBH
  • Item #440799
  • Manufacturer Part #9292050CB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ASTM:
ASTM B-88, ASTM B-280
Clean Bagged:
Yes
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1/4 in x 1-1/4 in
Fitting Type:
Return, 1/2 Bend
Material:
Wrot Copper
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923306616