1/4 x 1-7/8 in. Schedule 40 Domestic 304 Stainless Steel Angle Nipple
1/4 x 1-7/8 in. Schedule 40 Domestic 304 Stainless Steel Angle Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures.
- Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L.
- Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections.
- All stainless steel nipples are dual certified and conform to specification ASTM A733.
- Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI.
- Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A312/SA312.
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-687
- Application:
- Residential
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 1-7/8
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 671404047788