This product requires certification to purchase.

1/4 x 1 in. MNPT Schedule 40 304L Stainless Steel Threaded on End Taper Nipple

You last purchased this on
 

1/4 x 1 in. MNPT Schedule 40 304L Stainless Steel Threaded on End Taper Nipple

  • Fast #
  • Part #AN440W14X1C
  • Item #2480822
  • Manufacturer Part #N440W14X1-C
5 out of 5 Customer Rating
You last purchased this on
 

1/4 x 1 in. MNPT Schedule 40 304L Stainless Steel Threaded on End Taper Nipple

  • Fast #
  • Part #AN440W14X1C
  • Item #2480822
  • Manufacturer Part #N440W14X1-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Threaded on one end
  • Plain end of nipple has 3:1 taper
  • Requires Certification

Specifications

ASTM:
ASTM A-733
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Length:
1 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40S