This product requires certification to purchase.

1/4 x 12 in. MNPT Global Brass Nipple

1/4 x 12 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNB12
  • Item #500913
  • Manufacturer Part #2104-1200
3.7 out of 5 Customer Rating

1/4 x 12 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNB12
  • Item #500913
  • Manufacturer Part #2104-1200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
12 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B43, ASTM B687
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
671404113926