This product requires certification to purchase.

1/4 x 2-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

1/4 x 2-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NBL
  • Item #79246
  • Manufacturer Part #6004-250
4.9 out of 5 Customer Rating

1/4 x 2-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NBL
  • Item #79246
  • Manufacturer Part #6004-250
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary by location
  • Type 316/L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304/L
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Welded
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
671404036584