This product requires certification to purchase.

1/4 x 2 in. NPS Carbon Steel Nipple

1/4 x 2 in. NPS Carbon Steel Nipple

  • Fast #
  • Part #GXNBK
  • Item #838541
  • Manufacturer Part #0400250200
5 out of 5 Customer Rating

1/4 x 2 in. NPS Carbon Steel Nipple

  • Fast #
  • Part #GXNBK
  • Item #838541
  • Manufacturer Part #0400250200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 18000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
UPC
690291049279