This product requires certification to purchase.

1/4 x 2 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

1/4 x 2 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNBK
  • Item #48057
  • Manufacturer Part #0331005207
3.5 out of 5 Customer Rating

1/4 x 2 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNBK
  • Item #48057
  • Manufacturer Part #0331005207
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
690291351099