1/4 x 2 in. NPT Straight Zinc-Plated Carbon Steel Nipple
1/4 x 2 in. NPT Straight Zinc-Plated Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Commercial, Industrial
- Coating:
- Yellow Zinc Plated
- End Connection 1:
- ANPT
- End Connection 2:
- ANPT
- End Connections:
- ANPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No