1/4 x 24 in. Gas Hose 1 Piece
1/4 x 24 in. Gas Hose 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 24 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Hose
- Torch Type:
- Gas