1/4 x 3/8 in. Plastic Threaded 150# Ball Valve
1/4 x 3/8 in. Plastic Threaded 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All plastic construction eliminates rust and corrosion
- Seats and seals are EPDM
- Rated to 150 PSI at 70°F
- Stopcock has 1/4" FNPT
- Stopcock kit includes MNPT x MNPT and (2) MNPT x barb end connectors for use with1/4" thru 7/16” I.D. tubing
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Laboratories, Water
- Temperature Range:
- Up to 190 Deg F (Up to 88 Deg C)
- UL Listed:
- No
- UPC:
- 054211540206
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Viton
- Valve Size:
- 1/4 in x 3/8 in
- Valve Type:
- Ball Valve
- Weight:
- 0.14 lb