1/4 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel
1/4 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B, ASTM SA-106 Grade B
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 3 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 160
- UL Listed:
- No