This product requires certification to purchase.

1/4 X 4 PVC Schedule 80 Nipple

1/4 X 4 PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NBP
  • Item #5155761
  • Manufacturer Part #036460
3.7 out of 5 Customer Rating

1/4 X 4 PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NBP
  • Item #5155761
  • Manufacturer Part #036460
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Xirtec PVC Schedule 80 PVC Nipples 1/4" (6mm) diameter
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
Fitting Size 1:
1/4 in
Fitting Size 2:
4 in
Fitting Sizes:
1/4 in x 4 in
Fitting Type:
Nipple
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
Type:
P80NBP
UPC:
622454364608