This product requires certification to purchase.

1/4 x 5-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

1/4 x 5-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NBT
  • Item #79257
  • Manufacturer Part #6004-550
3.1 out of 5 Customer Rating

1/4 x 5-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NBT
  • Item #79257
  • Manufacturer Part #6004-550
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
5-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404036645