This product requires certification to purchase.

1/4 x 5-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

1/4 x 5-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS86SNBT
  • Item #10399542
  • Manufacturer Part #IS86SNBT
3.8 out of 5 Customer Rating
Brand image

1/4 x 5-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS86SNBT
  • Item #10399542
  • Manufacturer Part #IS86SNBT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Fitting Type:
Seamless
Length:
5-1/2
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
80
Type:
IS86SNBT