This product requires certification to purchase.

1/4 x 5 in. MNPT Global Brass Nipple

1/4 x 5 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNBS
  • Item #24273
3.9 out of 5 Customer Rating

1/4 x 5 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNBS
  • Item #24273
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40