This product requires certification to purchase.

1/4 x 6 in. Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple

1/4 x 6 in. Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple

  • Fast #
  • Part #IBNBU
  • Item #406493
  • Manufacturer Part #581-060
5 out of 5 Customer Rating
Brand image

1/4 x 6 in. Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple

  • Fast #
  • Part #IBNBU
  • Item #406493
  • Manufacturer Part #581-060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400 Pallet: 19200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    20  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
6 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Global
UL Listed
No