This product requires certification to purchase.

1/4 X 7 Black Extra Heavy SMLS A106 Nipple

1/4 X 7 Black Extra Heavy SMLS A106 Nipple

  • Fast #
  • Part #BXSNBW
  • Item #837749
  • Manufacturer Part #15110314
5 out of 5 Customer Rating

1/4 X 7 Black Extra Heavy SMLS A106 Nipple

  • Fast #
  • Part #BXSNBW
  • Item #837749
  • Manufacturer Part #15110314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
7 in
Characteristics & Features
Coating
Black
Warranty & Product Information
Origin
Domestic
Type
BXSNBW
UPC
782172153363