This product requires certification to purchase.

1/4 X 7 Galvanized Steel Nipple

1/4 X 7 Galvanized Steel Nipple

  • Fast #
  • Part #IGNBW
  • Item #407001
  • Manufacturer Part #MN-ZNG017
3.1 out of 5 Customer Rating
Brand image

1/4 X 7 Galvanized Steel Nipple

  • Fast #
  • Part #IGNBW
  • Item #407001
  • Manufacturer Part #MN-ZNG017
3.1 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Welded
Length:
7 in
Material:
Carbon Steel
Origin:
Global
Schedule Class:
40
Type:
IGNBW
UPC:
082647147812