This product requires certification to purchase.

1/4 x 8-1/2 in. Threaded Domestic Brass Nipple

1/4 x 8-1/2 in. Threaded Domestic Brass Nipple

  • Fast #
  • Part #DBRNB812
  • Item #4633130
  • Manufacturer Part #2004-850
5 out of 5 Customer Rating

1/4 x 8-1/2 in. Threaded Domestic Brass Nipple

  • Fast #
  • Part #DBRNB812
  • Item #4633130
  • Manufacturer Part #2004-850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/2 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40