This product requires certification to purchase.

1/6 HP 230 Volts Submersible Utility PUMP 12 Feet

1/6 HP 230 Volts Submersible Utility PUMP 12 Feet

  • Fast #
  • Part #L505202
  • Item #1121415
  • Manufacturer Part #505202
3.2 out of 5 Customer Rating
Brand image

1/6 HP 230 Volts Submersible Utility PUMP 12 Feet

  • Fast #
  • Part #L505202
  • Item #1121415
  • Manufacturer Part #505202
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil-filled, 1/6 hp pole motor
  • Includes garden hose adapter and removable inlet screen for easy cleaning
  • Epoxy coated cast aluminum housing
  • Nylon volute
  • Fluoroelastomer shaft seal
  • Stainless steel shaft
  • Lifetime oil supply
  • Requires Certification

Specifications

AMP:
2.5
CSA Certified:
Yes
Cord Length:
12 ft
Discharge:
1 in
Flow Rate:
1200 gph
Height:
7-3/4 in
Horsepower:
1/6 hp
Impeller:
Nylon
Length:
6-3/25 in
Maximum Feet of Head:
26.3
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Aluminum
Pump Motor Type:
Shaded Pole
UPC:
010121052024
Volts:
230V
Watts:
380 W
Weight:
8-1/4 lb
Width:
4-13/100 in