This product requires certification to purchase.

1/8 Galvanized Forged Steel 3000# Thread Cap

1/8 Galvanized Forged Steel 3000# Thread Cap

  • Fast #
  • Part #GFSTCAPA
  • Item #420229
  • Manufacturer Part #5.021001.01
4.8 out of 5 Customer Rating

1/8 Galvanized Forged Steel 3000# Thread Cap

  • Fast #
  • Part #GFSTCAPA
  • Item #420229
  • Manufacturer Part #5.021001.01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Pressure Class
3000#
Characteristics & Features
Coating
Galvanized
Fitting Type
Cap
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic
Type
GFSTCAPA
UPC
782172111318